PREYS3
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PREYS3

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series

PREYS3

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
1 F/F Sealing Fitting
MFG Item Number
PREYS3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, REDH2OT Series
Item #
PREYS3
1 F/F Sealing Fitting

REDH2OT Series Information

  • Sealing Sleeves on All Conduit Openings
  • NEC/CEC Hazardous Location Rated
  • 2 Mil Red Urethane Interior Coating
  • 40 Mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2 to 4 in
Plasti‑Bond REDH2OT Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another. This limits the spread of any potential explosion, enhancing safety. The PVC and urethane coatings of the fittings protect them from corrosive atmospheres so they can continue to function in hazardous locations. These fittings are available in several different configurations and with optional breathers and drains to accommodate installation in a variety of locations and positions. The EYD style of fittings is for installation in vertical conduit runs. The EYS and EYSX style fittings are for installation in either vertical or horizontal runs.

These Plasti‑Bond REDH2OT sealing fittings should be used with a suitable system of sealing compound, such as Chico A, Chico X or Chico A‑P from Crouse‑Hinds. Follow the installation instructions included with the sealing compound.


Specifications

Specifications
Manufacturer Part Number PREYS3
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Description 1 F/F Sealing Fitting
Connection Type Female Hub
Position Vertical
Trade Size 1 "
Turning Radius 2.38 "
Material Iron
Composition Metallic
Hazardous Location Yes
Approvals cULus
Comments Exterior PVC Coating, Interior Urethane Coating
Net Weight 0 lbs
Gross Weight 0 lbs