PRF13-E1AM2020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRF13-E1AM2020 Sick Encoders, HighLine Series, 1034338, Wire Draw Encoder Inc

MFG Item Number
1034338

PRF13-E1AM2020 Sick Encoders, HighLine Series, 1034338, Wire Draw Encoder Inc

MFG Item Number
1034338
Item Number
PRF13-E1AM2020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HighLine Series
Item #
PRF13-E1AM2020
1034338, Wire Draw Encoder Inc

HighLine Series Information

  • High Quality Winding Mechanism and Wire Input
  • Modular Measuring System with a Wide Selection of Interfaces
  • High Enclosure Rating
With wire draw lengths from 2 m to 50 m, the HighLine series of wire draw encoders have enormous range. Thanks to guide rollers, the HighLine series enables flexible measurement paths ‑ even around obstacles. Their rugged housing and dirt‑resistant brush assemblies allow the encoder to be used in the toughest of environments, including dust, shock and vibration, which ensure a long service lifetime.

Specifications

Specifications
Manufacturer Part Number 1034338
Manufacturer Sick
Product Series HighLine
Family Series Sick Encoders, HighLine Series
Description 1034338, Wire Draw Encoder Inc
Measuring Range 0-20 m
Encoder Type Incremental
Communication HTL, Push-Pull
Programmability Yes
Wire Material Stainless Steel
Total Draw Wire Length 20.2 m
Enclosure Aluminum
Voltage 10-32 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M23 Connector
Protection Rating IP64
Net Weight 0 lbs
Gross Weight 0 lbs