PRFDT12-3DO-V
Autonics Inductive Proximity, PRFDT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRFDT12-3DO-V

Autonics Inductive Proximity, PRFDT Series

PRFDT12-3DO-V

Autonics Inductive Proximity, PRFDT Series
Sensor, Inductive Prox, Long
MFG Item Number
PRFDT12-3DO-V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRFDT Series
Item #
PRFDT12-3DO-V
Sensor, Inductive Prox, Long

PRFDT Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Full Metal
  • Cylindrical, Cable Type
  • Oil Resistant Cable
Full metal, cylindrical inductive proximity sensors ideal for high impact situations. Equipped with wear resistance and high impact friction resistance with a reduced possibility of malfunction. Contains IP67 protection structure and has excellent visibility.

Specifications

Specifications
Manufacturer Part Number PRFDT12-3DO-V
Manufacturer Autonics
Product Series PRFDT
Family Series Autonics Inductive Proximity, PRFDT Series
Description Sensor, Inductive Prox, Long Sensing Distance Full Metal, 3mm Sensing, M12 Round, Shielded,
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 3 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs