PRFDWT18-7DO-IV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRFDWT18-7DO-IV

Autonics Inductive Proximity

PRFDWT18-7DO-IV

Autonics Inductive Proximity
CYLINDRICAL INDUCTIVE FULL-METAL PROXIMI
MFG Item Number
PRFDWT18-7DO-IV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
PRFDWT18-7DO-IV
CYLINDRICAL INDUCTIVE FULL-METAL PROXIMI

Series Information

Specifications

Specifications
Manufacturer Part Number PRFDWT18-7DO-IV
Manufacturer Autonics
Family Series Autonics Inductive Proximity
Description CYLINDRICAL INDUCTIVE FULL-METAL PROXIMITY SENSORS
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 7 mm
Connection Type Cable with M12 Connector
Output Type Analog
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Length 11.81 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.1 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs