Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PRFSD212 Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT Series, 3/4 Fs Body-Two 1/2 in. Hubs W/O
PRFSD212 Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT Series, 3/4 Fs Body-Two 1/2 in. Hubs W/O
This item cannot be canceled or returned
Description
Electrical Boxes, REDH2OT Series
3/4 Fs Body-Two 1/2 in. Hubs W/O
REDH2OT Series Information
Available in Standard (FS) and Deep (FD) Styles 40 Mil Gray PVC Exterior Coating 2 Mil Red Urethane Interior Coating 3 Trade Sizes from 1/2" through 1" Internal Grounding Screw is Standard Sealing Sleeves on All Conduit Openings Plasti‑Bond device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Specifications
Specifications
Product Series
REDH2OT
Manufacturer Part Number
PRFSD212
Manufacturer
Plasti-Bond, a RobRoy Company
Family Series
Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT Series
Description
3/4 Fs Body-Two 1/2 in. Hubs W/O Cover-2 Gang
Style
FSD
Number of Gangs
2
Hub Size
3/4 ", 1/2
Number of Hubs
3
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Grounding
Yes
Composition
Iron Alloy
Approvals
cULus
Comments
Exterior PVC Coating and Interior Urethane Coating
Net Weight
0 lbs
Gross Weight
0 lbs
PRFSD212
Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT Series