PRFT12-2DO-V
Autonics Inductive Proximity, PRFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRFT12-2DO-V

Autonics Inductive Proximity, PRFT Series

PRFT12-2DO-V

Autonics Inductive Proximity, PRFT Series
Sensor, Inductive Prox, Full Metal,
MFG Item Number
PRFT12-2DO-V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRFT Series
Item #
PRFT12-2DO-V
Sensor, Inductive Prox, Full Metal,

PRFT Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Full Metal
  • Cylindrical, Cable Type
  • Oil Resistant Cable
Full metal, cylindrical inductive proximity sensors ideal for high impact situations. Equipped with wear resistance and high impact friction resistance with a reduced possibility of malfunction. Contains IP67 protection structure and has excellent visibility.

Specifications

Specifications
Manufacturer Part Number PRFT12-2DO-V
Manufacturer Autonics
Product Series PRFT
Family Series Autonics Inductive Proximity, PRFT Series
Description Sensor, Inductive Prox, Full Metal, 2mm Sensing, M12 Round, Shielded, Normal Open, 2 Wire, Oil Resistant
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs