PRGUAB14
Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRGUAB14

Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series

PRGUAB14

Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series
1/2 Guab Body With Al Cover
MFG Item Number
PRGUAB14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, REDH2OT GUA Series
Item #
PRGUAB14
1/2 Guab Body With Al Cover

REDH2OT GUA Series Information

  • 40 mil Gray PVC Exterior Coating
  • 2 mil Red Urethane Interior Coating
  • Trade Sizes from 1/2" through 2" in Various Styles and Configurations
  • Sealing Sleeves on All Conduit Openings
  • Neoprene O‑Ring is Standard
  • Molded‑In PVC Seal Preserves Venting Characteristics of Fitting but Seals out Corrosives
  • Standard Material is a Cast Iron Alloy Body with a Copper‑Free Aluminum Cover
  • Internal Green Grounding Screw is Standard
Plasti‑Bond REDH2OT GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. They are provided with covers as standard. Inquire about special covers to allow use to mount lighting fixtures or as sealing fittings. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Product Series REDH2OT GUA
Manufacturer Part Number PRGUAB14
Manufacturer Plasti-Bond, a RobRoy Company
Family Series Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT GUA Series
Description 1/2 Guab Body With Al Cover
Connection Type Threaded
Style GUA
Shape B
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Type Surface
Gasket Included Yes
Hazardous Location Yes
Approvals CSA, UL
Comments PVC Exterior Coating, Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs