Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
PRHCONDUIT-5
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
5in. Conduit, Sold In 10 Foot Lengths
MFG Item Number
PRHCONDUIT-5
This item cannot be canceled or returned
Description
5in. Conduit, Sold In 10 Foot Lengths
REDH2OT Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRHCONDUIT-5 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
REDH2OT |
| Family Series |
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series |
| Description |
5in. Conduit, Sold In 10 Foot Lengths |
| Trade Size |
5 " |
| Feet/Pkg. |
10 ' |
| Material |
Steel |
| Jacket Material |
Polyvinyl Chloride |
| Color |
Gray |
| Special Properties |
Acid Resistant, Oil Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRHCONDUIT-5
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series