PRHELB-1-1/2X45
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRHELB-1-1/2X45

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series

PRHELB-1-1/2X45

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
1-1/2X45 Standard Elbow
MFG Item Number
PRHELB-1-1/2X45
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, REDH2OT Series
Item #
PRHELB-1-1/2X45
1-1/2X45 Standard Elbow

REDH2OT Series Information


Specifications

Specifications
Manufacturer Part Number PRHELB-1-1/2X45
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Description 1-1/2X45 Standard Elbow
Trade Size 1-1/2 "
Inside Bend Radius 8.25 "
Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Special Properties Acid Resistant, Oil Resistant
Hazardous Location No
Composition Metallic
Angle 45 °
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs