REDH2OT Series Information
| Manufacturer Part Number | PRHELB-1X90 |
|---|---|
| Manufacturer | Plasti-Bond, a RobRoy Company |
| Product Series | REDH2OT |
| Family Series | Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series |
| Description | 1X90 Standard Elbow |
| Trade Size | 1 " |
| Inside Bend Radius | 5.75 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Color | Gray |
| Special Properties | Acid Resistant, Oil Resistant |
| Hazardous Location | No |
| Composition | Metallic |
| Angle | 90 ° |
| Approvals | CSA, UL |
| Net Weight | 1.985 lbs |
| Gross Weight | 1.985 lbs |