PRHNIP-1X3
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRHNIP-1X3 Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series, 1X3 Nipple

MFG Item Number
PRHNIP-1X3

PRHNIP-1X3 Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series, 1X3 Nipple

MFG Item Number
PRHNIP-1X3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, REDH2OT Series
Item #
PRHNIP-1X3
1X3 Nipple

REDH2OT Series Information


Specifications

Specifications
Manufacturer Part Number PRHNIP-1X3
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Description 1X3 Nipple
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Steel
Composition Metallic
Hazardous Location No
Length 3 "
Comments 40 mil PVC Exterior Coating, 2 mil Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs