PRL30-15DN
Autonics Inductive Proximity, PRL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRL30-15DN

Autonics Inductive Proximity, PRL Series

PRL30-15DN

Autonics Inductive Proximity, PRL Series
Sensor, Inductive Prox, 15mm
MFG Item Number
PRL30-15DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRL Series
Item #
PRL30-15DN
Sensor, Inductive Prox, 15mm

PRL Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRL30-15DN
Manufacturer Autonics
Product Series PRL
Family Series Autonics Inductive Proximity, PRL Series
Description Sensor, Inductive Prox, 15mm Sensing, M30 x 80mm long Round, Non-Shielded, DC, NPN NO, 3 Wire,
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs