PRLBD3300
Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRLBD3300

Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series

PRLBD3300

Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series
1 Pulling Elbow Lbd
MFG Item Number
PRLBD3300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, REDH2OT LBD Series
Item #
PRLBD3300
1 Pulling Elbow Lbd

REDH2OT LBD Series Information

  • Angled Covers Allow Straight Pulling in Either Direction
  • Domed Covers Allow Gentle Bends of Conductors
  • Molded‑In Seal between Body and Cover
  • Sealing Sleeves on All Conduit Openings
  • 10 Trade Sizes from 1/2" through 4"
  • 2 Mil Red Urethane Interior Coating
  • 40 Mil Gray PVC Exterior Coating
  • Shipped with Covers

Plasti‑Bond REDH2OT LBD conduit bodies are used at 90° bends in conduit runs to allow straight pulls at bends, to serve as pull outlets for stiff conductors, to allow for service entrance into buildings, or to allow conductor entrance into motors. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Manufacturer Part Number PRLBD3300
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT LBD
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series
Description 1 Pulling Elbow Lbd
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1 "
Gasket Included Yes
Material Steel
Composition Metallic
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs