Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series
PRLBY45
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series
1-1/4 Service Entrance Elbow
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, LBY Series
1-1/4 Service Entrance Elbow
40 mil Gray PVC Exterior Coating 2 mil Red Urethane Interior Coating 5 Trade Sizes from 1/2" through 1‑1/2" Sealing Sleeves on all Conduit Openings Molded PVC Gasket Seals Fitting Cover to Body Plasti‑Bond REDH2OT LBY type elbows are used as service entrance elbows between service entrance and vertical weatherhead conduit runs, to change direction of a conduit run 90 degrees when space is limited, and for pull outlets. They may be used for general service or hazardous locations.
Specifications
Specifications
Manufacturer Part Number
PRLBY45
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
LBY
Family Series
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series
Description
1-1/4 Service Entrance Elbow
Shape
LBY
Cover Included
Yes
Gasket Included
Yes
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
1-1/4 "
Composition
Iron Alloy
Hazardous Location
Yes
Comments
PVC Exterior Coating, Urethane Interior Coating
Net Weight
0 lbs
Gross Weight
0 lbs
PRLBY45
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series