PRM-6
Amprobe Phase Rotation Testers, PRM-6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRM-6

Amprobe Phase Rotation Testers, PRM-6 Series
In stock
Item Number
PRM-6
MFG Item Number
4375950
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Phase Rotation Testers, PRM-6 Series
Item #
PRM-6
PHASE SEQUENCE AND MOTOR ROTATION

PRM-6 Series Information

  • Indicates Motor Rotation of Disconnected Motors When Spinning the Shaft by Hand or Other Means
  • Error Displays (Missing Phase, One Input Connected to Neutral, or PE)
  • Non‑Contact, Wireless Motor Rotation Detection on Running Motors
  • Durable, Rubber Casing for 3 ft. (1 M) Drop‑Proof Protection
  • Synchronous or Asynchronous Motor Rotation Direction
  • Clear Backlit LCD Display with Easy to Read Symbols
  • 3‑Phase to Phase Voltage up to 700 V
  • 3‑Phase Wire Sequence Indication
  • Safety: CAT IV 600 V
The PRM‑6 Phase Sequence and Motor Rotation Tester can test the motor rotation of 3‑phase systems and verify 3‑phase receptacle wiring and phase sequencing with test leads. An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads, particularly useful for fast‑running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible. The PRM‑6 is an essential tool for motor rotation and phase sequence testing in commercial and industrial environments on electrical systems up to 700 V.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4375950
Item Number PRM-6
Manufacturer Amprobe
Product Series PRM-6
Family Series Amprobe Phase Rotation Testers, PRM-6 Series
Voltage Max 700 V
Open Phase Check Yes
Frequency Range 16-400 Hz
Safety Ratings CAT IV
Display LCD
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered No
Net Weight 0.385 lbs
Gross Weight 1.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved