Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
PRNIP-AL-1-1/2X8
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
MFG Item Number
PRNIP-AL-1-1/2X8
This item cannot be canceled or returned
Description
REDH2OT Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRNIP-AL-1-1/2X8 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
REDH2OT |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series |
| Description |
1-1/2X8 Al Nipple |
| Type |
Conduit |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
1-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Length |
8 " |
| Comments |
40 mil PVC Exterior Coating, 2 mil Urethane Interior Coating |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRNIP-AL-1-1/2X8
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series