PRNIP-AL-1/2X3-1/2
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRNIP-AL-1/2X3-1/2

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series

PRNIP-AL-1/2X3-1/2

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
1/2X3-1/2 Al Nipple
MFG Item Number
PRNIP-AL-1/2X3-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, REDH2OT Series
Item #
PRNIP-AL-1/2X3-1/2
1/2X3-1/2 Al Nipple

REDH2OT Series Information


Specifications

Specifications
Manufacturer Part Number PRNIP-AL-1/2X3-1/2
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Description 1/2X3-1/2 Al Nipple
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Hazardous Location No
Length 3-1/2 "
Comments 40 mil PVC Exterior Coating, 2 mil Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs