Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PRPLG15 Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series, 1/2 Square Head Plug
PRPLG15 Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series, 1/2 Square Head Plug
This item cannot be canceled or returned
Description
REDH2OT Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRPLG15 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
REDH2OT |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series |
| Description |
1/2 Square Head Plug |
| Connection Type |
Square Head |
| Trade Size |
1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Mounting |
Threaded |
| Approvals |
cULus |
| Comments |
Non-threaded surfaces coated with polyurethane |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRPLG15
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series