Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PRR-600 RK Electronics Protection Relays, PRR Series, PHASE REVERSAL RLY 600V OUTPUT
PRR-600 RK Electronics Protection Relays, PRR Series, PHASE REVERSAL RLY 600V OUTPUT
This item cannot be canceled or returned
Description
Protection Relays, PRR Series
PHASE REVERSAL RLY 600V OUTPUT
- Pick‑Up and Drop‑Out Delays
- SPDT or DPDT
- Normal Condition LED
Specifications
Specifications
| Manufacturer Part Number |
PRR-600 |
| Manufacturer |
RK Electronics |
| Product Series |
PRR |
| Family Series |
RK Electronics Protection Relays, PRR Series |
| Description |
PHASE REVERSAL RLY 600V OUTPUT |
| Phase |
3 |
| Voltage |
575-600 V |
| Current Rating |
2-10 A |
| Detection |
Phase Loss |
| Time Delay Trip (Sec) |
5 s |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT, 1NO |
| Approvals |
cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.644 lbs |
PRR-600
RK Electronics Protection Relays, PRR Series