Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Plasti-Bond, a RobRoy Company Fittings, RE Series
PRRE42
Plasti-Bond, a RobRoy Company Fittings, RE Series
1-1/4 - 3/4 Reducing Bushing
This item cannot be canceled or returned
Description
1-1/4 - 3/4 Reducing Bushing
RE style reducers reduce conduit hubs to a smaller size. They are provided with an integral bushing to prevent conductor damage and full, clean‑cut threads for ease of assembly. all Re reducers are coated inside and out with red polyurethane for corrosion protection.
Specifications
Specifications
Manufacturer Part Number
PRRE42
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
RE
Family Series
Plasti-Bond, a RobRoy Company Fittings, RE Series
Description
1-1/4 - 3/4 Reducing Bushing
Connection Type
Male/Female
External Thread
1-1/4 NPT
Internal Thread
3/4 NPT
Material
Steel
Composition
Metallic
Hazardous Location
Yes
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0 lbs
PRRE42
Plasti-Bond, a RobRoy Company Fittings, RE Series