Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Fittings
PRREC31
Plasti-Bond, a RobRoy Company Fittings
1 - 1/2 Reducing Coupling
This item cannot be canceled or returned
Description
1 - 1/2 Reducing Coupling
Specifications
Specifications
| Manufacturer Part Number |
PRREC31 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings |
| Description |
1 - 1/2 Reducing Coupling |
| Connection Type |
Male/Female |
| External Thread |
1 NPT |
| Internal Thread |
1/2 NPT |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRREC31
Plasti-Bond, a RobRoy Company Fittings