Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Fittings
PRREC52SA
Plasti-Bond, a RobRoy Company Fittings
1-1/2 - 3/4 Al Reducing Coupling
MFG Item Number
PRREC52SA
This item cannot be canceled or returned
Description
1-1/2 - 3/4 Al Reducing Coupling
Specifications
Specifications
| Manufacturer Part Number |
PRREC52SA |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings |
| Description |
1-1/2 - 3/4 Al Reducing Coupling |
| Connection Type |
Male/Female |
| External Thread |
1-1/2 NPT |
| Internal Thread |
3/4 NPT |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRREC52SA
Plasti-Bond, a RobRoy Company Fittings