PRRL-400
RK Electronics Protection Relays, PRR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRRL-400 RK Electronics Protection Relays, PRR Series, PHASE REVERSAL RLY 440-480VAC

MFG Item Number
PRRL-400

PRRL-400 RK Electronics Protection Relays, PRR Series, PHASE REVERSAL RLY 440-480VAC

MFG Item Number
PRRL-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PRR Series
Item #
PRRL-400
PHASE REVERSAL RLY 440-480VAC

PRR Series Information

  • Pick‑Up and Drop‑Out Delays
  • SPDT or DPDT
  • Normal Condition LED

Specifications

Specifications
Manufacturer Part Number PRRL-400
Manufacturer RK Electronics
Product Series PRR
Family Series RK Electronics Protection Relays, PRR Series
Description PHASE REVERSAL RLY 440-480VAC
Phase 3
Voltage 440-480 V
Current Rating 2-10 A
Detection Phase Loss
Time Delay Trip (Sec) 5 s
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.644 lbs