Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PRRO-200 RK Electronics Protection Relays, PRRO Series, Phase Monitor Relay, 208-240VAC,
PRRO-200 RK Electronics Protection Relays, PRRO Series, Phase Monitor Relay, 208-240VAC,
This item cannot be canceled or returned
Description
Protection Relays, PRRO Series
Phase Monitor Relay, 208-240VAC,
- 10A relay
- SPDT or DPDT
- Pick‑up & Drop‑out Delays
- Phase Loss
- Phase Rotation
- 240V Control Contact Rating
- Normal Condition LED
Specifications
Specifications
| Manufacturer Part Number |
PRRO-200 |
| Manufacturer |
RK Electronics |
| Product Series |
PRRO |
| Family Series |
RK Electronics Protection Relays, PRRO Series |
| Description |
Phase Monitor Relay, 208-240VAC, Surface Mount, SPDT 5A Output, Protection from Phase Loss/Reversal |
| Phase |
3 |
| Voltage |
208-240 V |
| Current Rating |
5 A |
| Detection |
Phase Loss |
| Type of Display |
LED Status Indicator |
| Approvals |
CSA, UL |
| Net Weight |
0.644 lbs |
| Gross Weight |
0.644 lbs |
PRRO-200
RK Electronics Protection Relays, PRRO Series