PRRO-400
RK Electronics Protection Relays, PRRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRRO-400 RK Electronics Protection Relays, PRRO Series, PHASE REVERSAL RLY 440-480VAC

MFG Item Number
PRRO-400

PRRO-400 RK Electronics Protection Relays, PRRO Series, PHASE REVERSAL RLY 440-480VAC

MFG Item Number
PRRO-400
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PRRO Series
Item #
PRRO-400
PHASE REVERSAL RLY 440-480VAC

PRRO Series Information

  • 10A relay
  • SPDT or DPDT
  • Pick‑up & Drop‑out Delays
  • Phase Loss
  • Phase Rotation
  • 240V Control Contact Rating
  • Normal Condition LED

Videos

Specifications

Specifications
Manufacturer Part Number PRRO-400
Manufacturer RK Electronics
Product Series PRRO
Family Series RK Electronics Protection Relays, PRRO Series
Description PHASE REVERSAL RLY 440-480VAC
Phase 3
Voltage 440-480 V
Current Rating 5 A
Detection Phase Loss
Type of Display LED Status Indicator
Approvals CSA, UL
Net Weight 0.644 lbs
Gross Weight 0.644 lbs