PRS-400
RK Electronics Protection Relays, PRR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRS-400 RK Electronics Protection Relays, PRR Series, Phase Reversal Relay, 480VAC, 1NO+

MFG Item Number
PRS-400

PRS-400 RK Electronics Protection Relays, PRR Series, Phase Reversal Relay, 480VAC, 1NO+

MFG Item Number
PRS-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PRR Series
Item #
PRS-400
Phase Reversal Relay, 480VAC, 1NO+

PRR Series Information

  • Pick‑Up and Drop‑Out Delays
  • SPDT or DPDT
  • Normal Condition LED

Specifications

Specifications
Manufacturer Part Number PRS-400
Manufacturer RK Electronics
Product Series PRR
Family Series RK Electronics Protection Relays, PRR Series
Description Phase Reversal Relay, 480VAC, 1NO+ SPDT Output, 10A/600VAC Max Contact Rating, Surface Mount
Phase 3
Voltage 440-480 V
Current Rating 2-10 A
Detection Phase Loss
Time Delay Trip (Sec) 5 s
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT, 1NO
Approvals cULus
Net Weight 0.515 lbs
Gross Weight 0.644 lbs