PRS1014D7133

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRS1014D7133

Panduit Signs & Signage

PRS1014D7133

Panduit Signs & Signage
PRS1014D7133 High Voltage Sign
MFG Item Number
PRS1014D7133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Signs & Signage, Series
Item #
PRS1014D7133
PRS1014D7133 High Voltage Sign

Series Information

Specifications

Specifications
Manufacturer Part Number PRS1014D7133
Manufacturer Panduit
Family Series Panduit Signs & Signage
Description Safety Sign, 10.00 H x14.00 W, 'DANGER HIGH VOLTAGE' legend, Polyethylene Plastic, Red/Black on White.
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Plastic
Language English
Height 10 "
Width 14 "
Net Weight 0.28 lbs
Gross Weight 0.28 lbs