PRS12-2DP
Autonics Inductive Proximity, PRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRS12-2DP

Autonics Inductive Proximity, PRS Series

PRS12-2DP

Autonics Inductive Proximity, PRS Series
Sensor, Inductive Prox, 12mm Short
MFG Item Number
PRS12-2DP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRS Series
Item #
PRS12-2DP
Sensor, Inductive Prox, 12mm Short

PRS Series Information

  • Cylindrical Proximity Sensor
  • Cable Connection Type
  • IP67 Protection Structure
  • Built‑In Surge, Reverse Polarity Protection
  • Long Life Cycle
Cable connection type cylindrical proximity sensors suitable in areas where normal ambient settings are met in industrial and commercial areas. Contains dedicated IC for noise immunity. Can replace micro switches or limit switches.

Specifications

Specifications
Manufacturer Part Number PRS12-2DP
Manufacturer Autonics
Product Series PRS
Family Series Autonics Inductive Proximity, PRS Series
Description Sensor, Inductive Prox, 12mm Short Round, Shielded, DC, PNP, NO, 3 Wire, 10-30VDC
Diameter 12 mm
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.1544 lbs
Gross Weight 0.1806 lbs