PRSSP100
Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRSSP100

Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series

PRSSP100

Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series
1 Split Coupling
MFG Item Number
PRSSP100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Split Coupling Series
Item #
PRSSP100
1 Split Coupling

Split Coupling Series Information


Specifications

Specifications
Manufacturer Part Number PRSSP100
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Split Coupling
Family Series Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series
Description 1 Split Coupling
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Split Clamp
Trade Size 1 "
Composition Iron
Insulated Throat Yes
Hazardous Location No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs