Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PRSSP75 Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series, 3/4 Split Coupling
PRSSP75 Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series, 3/4 Split Coupling
This item cannot be canceled or returned
Description
Couplers, Split Coupling Series
Split Coupling Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRSSP75 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
Split Coupling |
| Family Series |
Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series |
| Description |
3/4 Split Coupling |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Split Clamp |
| Trade Size |
3/4 " |
| Composition |
Iron |
| Insulated Throat |
Yes |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRSSP75
Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series