Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
PRST10
Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
Hub, 4in., PVC Coated, Gray
This item cannot be canceled or returned
Description
Fittings, Knockout Hub Series
Hub, 4in., PVC Coated, Gray
Knockout Hub Series Information
Specifications
Specifications
| Manufacturer Part Number |
PRST10 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
Knockout Hub |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series |
| Description |
Hub, 4in., PVC Coated, Gray |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Hub |
| Angle |
Straight |
| Trade Size |
4 " |
| Hub Size |
4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
Yes |
| Jacket Material |
PVC |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Comments |
Knockout Hub |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PRST10
Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series