Knockout Hub Series Information
| Manufacturer Part Number | PRSTG2 |
|---|---|
| Manufacturer | Plasti-Bond, a RobRoy Company |
| Product Series | Knockout Hub |
| Family Series | Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series |
| Description | 3/4 Knockout Hub W/Grnd |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | Yes |
| Insulated Throat | Yes |
| Jacketed | Yes |
| Jacket Material | PVC |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 4 |
| Approvals | cULus |
| Comments | Knockout Hub |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |