PRT08-1.5DC
Autonics Inductive Proximity, PRT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRT08-1.5DC

Autonics Inductive Proximity, PRT Series

PRT08-1.5DC

Autonics Inductive Proximity, PRT Series
Sensor, Inductive Prox, 8mm Round,
MFG Item Number
PRT08-1.5DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRT Series
Item #
PRT08-1.5DC
Sensor, Inductive Prox, 8mm Round,

PRT Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRT08-1.5DC
Manufacturer Autonics
Product Series PRT
Family Series Autonics Inductive Proximity, PRT Series
Description Sensor, Inductive Prox, 8mm Round, Shielded, DC, NC, 2 Wire, 15-30 VDC
Diameter 8 mm
Power Type DC
Range 1.5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.1 A
Approvals CE
Net Weight 0.1144 lbs
Gross Weight 0.1413 lbs