Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PRT12-2DO Autonics Inductive Proximity, PRT Series, Sensor, Inductive Prox, 12mm Round,
MFG Item Number
PRT12-2DO
PRT12-2DO Autonics Inductive Proximity, PRT Series, Sensor, Inductive Prox, 12mm Round,
MFG Item Number
PRT12-2DO
This item cannot be canceled or returned
Description
Inductive Proximity, PRT Series
Sensor, Inductive Prox, 12mm Round,
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connector type inductive proximity sensors allow for long sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRT12-2DO
Manufacturer
Autonics
Product Series
PRT
Family Series
Autonics Inductive Proximity, PRT Series
Description
Sensor, Inductive Prox, 12mm Round, Shielded, DC, NO, 2 Wire, 15-30 VDC
Diameter
12 mm
Power Type
DC
Range
2 mm
Connection Type
Cable Connection
Cable Length
2 m
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Approvals
CE
Net Weight
0.125 lbs
Gross Weight
0.175 lbs
PRT12-2DO
Autonics Inductive Proximity, PRT Series