PRT6EH-Q0
Panduit Cable Ties, Pan-Ty Lashing Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRT6EH-Q0 Panduit Cable Ties, Pan-Ty Lashing Ties Series, Pan-Ty PRT6EH-Q0 Releasable Cable Tie,

MFG Item Number
PRT6EH-Q0

PRT6EH-Q0 Panduit Cable Ties, Pan-Ty Lashing Ties Series, Pan-Ty PRT6EH-Q0 Releasable Cable Tie,

MFG Item Number
PRT6EH-Q0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, Pan-Ty Lashing Ties Series
Item #
PRT6EH-Q0
Pan-Ty PRT6EH-Q0 Releasable Cable Tie,

Pan-Ty Lashing Ties Series Information

  • For indoor use
  • UL Listed for use in plenum or air handling spaces 8
  • Can be used with MCEH mounting clip, shown belowper NEC
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Heat stabilized material for high temperature applications up to 239F (115C); indoor use
  • Among the strongest Pan‑Ty Cable Tie available
  • Can be used with MCEH mounting clip shown below
  • For chemical resistance where high loop tensile strength is not required especially in the presence of hydrochloric acid, salts, and bases
  • Release tab permits easy release and re‑use where changes are anticipated during development, production, or servicing in the field
  • Typically used for heavy duty applications
  • Can be used with MCEH mounting clip

Specifications

Specifications
Manufacturer Part Number PRT6EH-Q0
Manufacturer Panduit
Product Series Pan-Ty Lashing Ties
Family Series Panduit Cable Ties, Pan-Ty Lashing Ties Series
Description Panduit PRT6EH-Q0 Releasable Lashing Cable Ties have a release tab that permits easy release where changes are anticipated during development, production or servicing in the field.  Ideal for heavy duty applications.  Extra-Heavy cross section, 22.2”
Length 22.2 "
Nominal Length 22 "
Thickness 0.075 "
Tensile Strength (lb) 250 lbs
Type Heavy Duty, Releasable, Reusable
Height 0.075 "
Width 0.5 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized Yes
Plenum Rated No
Net Weight 0.875 lbs
Gross Weight 1.05 lbs