REDH2OT Series Information
| Manufacturer Part Number | PRUNY705 |
|---|---|
| Manufacturer | Plasti-Bond, a RobRoy Company |
| Product Series | REDH2OT |
| Family Series | Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series |
| Description | 2-1/2 Female To Male Union |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female |
| Angle | Straight |
| Trade Size | 2-1/2 " |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Explosion Proof |
| Hazardous Location | Yes |
| Approvals | cULus |
| Comments | PVC Exterior Coating and Urethane Interior Coating |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |