PRW08-1.5DN
Autonics Inductive Proximity, PRW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PRW08-1.5DN Autonics Inductive Proximity, PRW Series, Sensor, Inductive Prox, 8mm Round,
MFG Item Number
PRW08-1.5DN

PRW08-1.5DN Autonics Inductive Proximity, PRW Series, Sensor, Inductive Prox, 8mm Round,

MFG Item Number
PRW08-1.5DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRW Series
Item #
PRW08-1.5DN
Sensor, Inductive Prox, 8mm Round,

PRW Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRW08-1.5DN
Manufacturer Autonics
Product Series PRW
Family Series Autonics Inductive Proximity, PRW Series
Description Sensor, Inductive Prox, 8mm Round, Shielded, DC, NPN, NO, 3 Wire, Cable&Connector, 10-30 VDC
Diameter 8 mm
Power Type DC
Range 1.5 mm
Connection Type M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.05 lbs
Gross Weight 0.095 lbs