PRW08-1.5DP2-V
Autonics Inductive Proximity, PRW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRW08-1.5DP2-V

Autonics Inductive Proximity, PRW Series

PRW08-1.5DP2-V

Autonics Inductive Proximity, PRW Series
Sensor, Inductive Prox, 8mm Round,
MFG Item Number
PRW08-1.5DP2-V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRW Series
Item #
PRW08-1.5DP2-V
Sensor, Inductive Prox, 8mm Round,

PRW Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connection type inductive proximity sensors allow for shorter maintenance time and more efficient functionality. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRW08-1.5DP2-V
Manufacturer Autonics
Product Series PRW
Family Series Autonics Inductive Proximity, PRW Series
Description Sensor, Inductive Prox, 8mm Round, Shielded, DC, PNP, NC, 3 Wire, Cable&Connector, 10-30 VDC, Oil
Diameter 8 mm
Power Type DC
Range 1.5 mm
Connection Type M12 Connector
Output Type NC PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Comments Oil Resistant Cable
Net Weight 0.0706 lbs
Gross Weight 0.0969 lbs