Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRWL Series
PRWL18-8DN
Autonics Inductive Proximity, PRWL Series
Sensor, Inductive Prox, 18mm X 80mm
MFG Item Number
PRWL18-8DN
This item cannot be canceled or returned
Description
Inductive Proximity, PRWL Series
Sensor, Inductive Prox, 18mm X 80mm
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connector type inductive proximity sensors allow for functional sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRWL18-8DN
Manufacturer
Autonics
Product Series
PRWL
Family Series
Autonics Inductive Proximity, PRWL Series
Description
Sensor, Inductive Prox, 18mm X 80mm Long, Shielded, DC, NPN, NO, 3 Wire, Cable&Connector, 10-30 VDC
Diameter
18 mm
Power Type
DC
Range
8 mm
Connection Type
M12 Connector
Output Type
NO NPN
Number of Wires
3
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.2 A
Approvals
CE
Net Weight
0.1719 lbs
Gross Weight
0.1981 lbs
PRWL18-8DN
Autonics Inductive Proximity, PRWL Series