Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Inductive Proximity, PRWT Series
PRWT30-10DO-I
Autonics Inductive Proximity, PRWT Series
Sensor, Inductive Prox, 30mm Round,
MFG Item Number
PRWT30-10DO-I
This item cannot be canceled or returned
Description
Inductive Proximity, PRWT Series
Sensor, Inductive Prox, 30mm Round,
Inductive Proximity Sensor For General Purposes IP67 Protection Structure Built‑In Surge Protection and Reverse Polarity Protection Can Replace Micro Switches and Limit Switches Cylindrical cable connector type inductive proximity sensors allow for functional sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
PRWT30-10DO-I
Manufacturer
Autonics
Product Series
PRWT
Family Series
Autonics Inductive Proximity, PRWT Series
Description
Sensor, Inductive Prox, 30mm Round, Shielded, 10mm sensing, NO, DC 2 Wire pigtail, IEC Spec, 15-30 VDC
Diameter
30 mm
Power Type
DC
Range
10 mm
Connection Type
M12 Connector
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Approvals
CE
Net Weight
0.2688 lbs
Gross Weight
0.2956 lbs
PRWT30-10DO-I
Autonics Inductive Proximity, PRWT Series