PRWT30-10DO
Autonics Inductive Proximity, PRWT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRWT30-10DO

Autonics Inductive Proximity, PRWT Series

PRWT30-10DO

Autonics Inductive Proximity, PRWT Series
Sensor, Inductive Prox, 30mm Round,
MFG Item Number
PRWT30-10DO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PRWT Series
Item #
PRWT30-10DO
Sensor, Inductive Prox, 30mm Round,

PRWT Series Information

  • Inductive Proximity Sensor
  • For General Purposes
  • IP67 Protection Structure
  • Built‑In Surge Protection and Reverse Polarity Protection
  • Can Replace Micro Switches and Limit Switches
Cylindrical cable connector type inductive proximity sensors allow for functional sensing distance. Contains noise immunity with dedicated IC. Useful in a variety of commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number PRWT30-10DO
Manufacturer Autonics
Product Series PRWT
Family Series Autonics Inductive Proximity, PRWT Series
Description Sensor, Inductive Prox, 30mm Round, Shielded, 10mm sensing, NO, DC 2 Wire pigtail, 15-30 VDC
Diameter 30 mm
Power Type DC
Range 10 mm
Connection Type M12 Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0.2688 lbs
Gross Weight 0.2956 lbs