PRXJG54SA
Plasti-Bond, a RobRoy Company Couplers, XJG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRXJG54SA

Plasti-Bond, a RobRoy Company Couplers, XJG Series

PRXJG54SA

Plasti-Bond, a RobRoy Company Couplers, XJG Series
1-1/2 Al Expansion Joint 4
MFG Item Number
PRXJG54SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, XJG Series
Item #
PRXJG54SA
1-1/2 Al Expansion Joint 4

XJG Series Information

  • Available with Either 4" or 8" Maximum Movement
  • Sealing Sleeves on All Conduit Openings
  • 10 Trade Sizes from 1/2" through 4"
  • 2 mil Red Urethane Interior Coating
  • 40 mil Gray PVC Exterior Coating
  • Internally Grounded
Plasti‑Bond REDH2OT XJG type expansion joints are used to connect two lengths of conduit subject to longitudinal movement, including that caused in long runs by thermal expansion and contraction.

Specifications

Specifications
Manufacturer Part Number PRXJG54SA
Manufacturer Plasti-Bond, a RobRoy Company
Product Series XJG
Family Series Plasti-Bond, a RobRoy Company Couplers, XJG Series
Description 1-1/2 Al Expansion Joint 4
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/2 "
Max Conduit Movement 4 "
NEMA Rating NEMA FB1
Ground Pass Through Yes
Composition Aluminum
Insulated Throat Yes
Comments Exterior PVC Coating, Interior Urethane Coating
Net Weight 0 lbs
Gross Weight 0 lbs