Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Relays, PS Series
PS-08
Autonics Relays, PS Series
Socket, 8-Pin, For Surface or DIN
This item cannot be canceled or returned
Description
Socket, 8-Pin, For Surface or DIN
- Inductive Proximity Sensor
- Relay Socket
- General Purpose
- Non‑Metallic
- Easy Installation
Small, compact size for easy installation and implementation. Can be used in industrial and commercial settings.
Specifications
Specifications
| Manufacturer Part Number |
PS-08 |
| Manufacturer |
Autonics |
| Product Series |
PS |
| Family Series |
Autonics Relays, PS Series |
| Description |
Socket, 8-Pin, For Surface or DIN Rail Mounting, With Clip |
| Number of Connections |
8 |
| Max Voltage |
250 V |
| Mounting |
DIN Rail |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
PS-08
Autonics Relays, PS Series