Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-1575T2 Gardner Bender Fasteners, Plastic Staples Series, Plastic Staple, 3/4in., White;
MFG Item Number
PS-1575T2
PS-1575T2 Gardner Bender Fasteners, Plastic Staples Series, Plastic Staple, 3/4in., White;
MFG Item Number
PS-1575T2
This item cannot be canceled or returned
Description
Fasteners, Plastic Staples Series
Plastic Staple, 3/4in., White;
Plastic Staples Series Information
Specifications
Specifications
| Manufacturer Part Number |
PS-1575T2 |
| Manufacturer |
Gardner Bender |
| Product Series |
Plastic Staples |
| Family Series |
Gardner Bender Fasteners, Plastic Staples Series |
| Description |
Plastic Staple, 3/4in., White; 15/Clam, 5Clams/Maste |
| Cable Size |
10/3, 12/3, 14/3 |
| Staple Type |
Plastic Saddle |
| Staple Size |
3/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Double Nail |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS-1575T2
Gardner Bender Fasteners, Plastic Staples Series