PS-200-1-B-1-L
MAMAC Systems Power Supplies, PS200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS-200-1-B-1-L MAMAC Systems Power Supplies, PS200 Series, Power Supply, 24VDC Out, 3.0A,

MFG Item Number
PS-200-1-B-1-L-MAMA

PS-200-1-B-1-L MAMAC Systems Power Supplies, PS200 Series, Power Supply, 24VDC Out, 3.0A,

MFG Item Number
PS-200-1-B-1-L-MAMA
Item Number
PS-200-1-B-1-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PS200 Series
Item #
PS-200-1-B-1-L
Power Supply, 24VDC Out, 3.0A,

PS200 Series Information

  • Split Bobbin Transformer with 3500 VRMS Isolation
  • Clean, Filtered and Regulated DC Output
  • Multi‑Position Terminal Strip for DC Output
The PS‑200 power supply accepts a 115, 230 or 24 VAC input and provides a 5 to 25 VDC output that is both fully regulated and protected from short circuiting and thermal overloads. The PS‑200 incorporates an inline fuse and terminal strip for the primary line voltage and multiple‑position terminal strips for the DC output. Two unique chassis options are available for the PS‑200, making it one of the most versatile, reliable, indestructible, easy to install, and stable power supplies in the industry.

Specifications

Specifications
Manufacturer Part Number PS-200-1-B-1-L-MAMA
Manufacturer MAMAC Systems
Product Series PS200
Family Series MAMAC Systems Power Supplies, PS200 Series
Description Power Supply, 24VDC Out, 3.0A, 115VAC In, Low Height
Nominal Input Voltage 120 VAC
AC Voltage 90-130 VAC
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 3 A
Number of Outputs 1
Mounting Chassis
Overload Protection Yes
Short Circuit Protection Yes
Operating Temperature -40-120 °F
Approvals CE
Net Weight 3 lbs
Gross Weight 3 lbs