Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS 3/57/18 CB
Proline 2P 80A 240Vac K Curve
Item Number
PS 3/57/18 CB
MFG Item Number
PS3/57/18CB
This item cannot be canceled or returned
Description
Proline 2P 80A 240Vac K Curve
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
PS3/57/18CB |
| Description |
Proline 2P 80A 240Vac K Curve |
| Accessory Type |
Busbar |
| Current Rating |
80 A |
| Max Voltage |
240 VAC |
| Net Weight |
1.84 lbs |
| Gross Weight |
1.84 lbs |
PS 3/57/18 CB
ABB Circuit Breakers