Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PS Series
PS-301
Penn Union Terminals, PS Series
Aluminum Non-Tension Splicing Sleeve
This item cannot be canceled or returned
Description
Aluminum Non-Tension Splicing Sleeve
- Forged from pure aluminum with integral solid center barrier
- For combinations of copper, aluminum, and ACSR
- Designed for service entrance and non‑tension loop splice applications
- Solid center barrier allows for proper conductor insertion and eliminates the effects of galvanic corrosion in aluminum to copper connections
- Installed with standard dies in either hand or hydraulic tools
- Easy push‑thru polyethelene color coded caps seal out contaminants
- Connectors are pre‑filled with oxide inhibitor to keep air and moisture out
- Conforms to ANSI C 119.4 when properly installed
Specifications
Specifications
| Manufacturer Part Number |
PS301 |
| Manufacturer |
Penn Union |
| Product Series |
PS |
| Family Series |
Penn Union Terminals, PS Series |
| Description |
Aluminum Non-Tension Splicing Sleeve |
| Terminal Type |
Service Entrance Sleeve |
| Wire Size Range |
3/0 AWG |
| Insulated |
Insulated |
| Color |
Black |
| Material |
Aluminum |
| Approvals |
RUS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS-301
Penn Union Terminals, PS Series