PS-30 Series Information
| Manufacturer Part Number | PS-3012 |
|---|---|
| Manufacturer | Altech |
| Product Series | PS-30 |
| Family Series | Altech Power Supplies, PS-30 Series |
| Description | Power Supply;DinRail,30W,Univ. |
| Power | 30 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12 VDC |
| Output Current | 2 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus, UL508, UL60950 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |