Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS-406-HGULTRA
Eaton's Tripp Lite series Power Strips
MFG Item Number
PS-406-HGULTRA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PS-406-HGULTRA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Safe-IT UL 60601-1 Medical-Grade Power Strip for Patient-Care Vicinity, 4x 15A Hospital-Grade Outlets, Safety Covers, 6 ft. Cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
4 |
| Application |
Hospital/Medical |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS-406-HGULTRA
Eaton's Tripp Lite series Power Strips