Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS-415-HG-OEMRA
Eaton's Tripp Lite series Power Strips
Power Strip Medical 120V 4 Outlet
MFG Item Number
PS-415-HG-OEMRA
This item cannot be canceled or returned
Description
Power Strip Medical 120V 4 Outlet
Specifications
Specifications
| Manufacturer Part Number |
PS-415-HG-OEMRA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Power Strip Medical 120V 4 Outlet UL1363A 15ft Right Angle Cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
4 |
| Application |
Hospital/Medical |
| Approvals |
UL |
| Net Weight |
2.9 lbs |
| Gross Weight |
2.9 lbs |
PS-415-HG-OEMRA
Eaton's Tripp Lite series Power Strips